Skip to content Skip to navigation menu
2 9/16" Hole Saw

DHS2563

2 9/16" Hole Saw
Item #113180420
  • Hole Saw
  • 2 9/16 in Diameter
  • 2 3/8 in Cutting Depth
  • Fits Diablo Mandrel
2 9/16" Hole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hole Saw
  • 2 9/16 in Diameter
  • 2 3/8 in Cutting Depth
  • Fits Diablo Mandrel
Cutting Dia. 2.5625 in
Applicable Materials Metal, Wood, Plastic, Aluminum, Stainless Steel
Cutting Depth 2 3/8 in
Weight 0.97 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison