- Hole Saw
- 1 7/8 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
| Cutting Dia. | 1.875 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Cutting Depth | 2 3/8 in |
| Weight | 0.43 LB |
| EAN or UPC | 89251279014 |
| Cutting Dia. | 1.875 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Cutting Depth | 2 3/8 in |
| Weight | 0.43 LB |
| EAN or UPC | 89251279014 |