- Hole Saw Set
- 11 Pcs
- 2 1/8 in to 4 3/4 in Hole Saws
- Bi-Metal
- w/Mandrel and Arbor Nuts
| Cutting Dia. | 2 in |
| Cutting Depth | 2 3/8 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Weight | 0.93 LB |
| EAN or UPC | 89251279700 |
| Cutting Dia. | 2 in |
| Cutting Depth | 2 3/8 in |
| Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
| Weight | 0.93 LB |
| EAN or UPC | 89251279700 |