
- Hole Saw
- 1 in Diameter
- 2 3/8 in Cutting Depth
- Fits Diablo Mandrel
Cutting Dia. | 1 in |
Cutting Depth | 2 3/8 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Weight | 0.3 LB |

Cutting Dia. | 1 in |
Cutting Depth | 2 3/8 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Weight | 0.3 LB |