
- Hole Saw Set
- 9 Pcs
- 1 in to 2 in Hole Saws
- Carbide
- w/Mandrel and Arbor Nuts
Cutting Dia. | 1 in |
Cutting Depth | 2 3/8 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Weight | 0.78 LB |
EAN or UPC | 89251279496 |

Cutting Dia. | 1 in |
Cutting Depth | 2 3/8 in |
Applicable Materials | Metal, Wood, Plastic, Aluminum, Stainless Steel |
Weight | 0.78 LB |
EAN or UPC | 89251279496 |