- 900S 52IN 8DWR OPEN TILL CHEST-BLACK
description
- This 900 Series 52-inch wide 8-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has eight 200-pound load capacity, full-extension ball-bearing drawer slides with the POSI-LATCH® drawer latching system for easy release by lifting the drawer trim. It also has a heavy-duty keyed internal locking system to safeguard tools. Plus, you can conveniently charge your power tools, batteries, and electronics in the under-lid area with gas struts for easy opening and closing. Also included are eight DEWALT embossed drawer liners and one DEWALT embossed top mat. Recommended with this unit is our 900 Series 52-inch wide 9-Drawer Rolling Tool Cabinet (DWST25294), sold separately.
features
- Integrated power and USB on chest to charge power tools, batteries, and electronics
- 18-20 gauge double-wall steel construction is reinforced with internal corner gussets
- POSI-LATCH® drawer latching system for easy release by lifting the drawer trim
- 200 lb. ball-bearing drawer slides
- Open till cover design with gas struts and a top mat
- Lid stiffener provides extra stability
- Heavy-duty keyed locking system safeguards your tools
- 15,660 cubic inches of storage
| Weight | 239.0 LB |
| EAN or UPC | 721615312516 |

