- TOUGH SYSTEM COOLER
description
- With extensive storage space of 25.5 liters, 5 days ice retention, and IP65 rating for protection against water and dust, this DEWALT® ToughSystem® Cooler keeps beverages ice-cold and refreshing, no matter the external conditions. The cooler can be stacked to any other ToughSystem® module using the side latches, and is compatible with the ToughSystem Trolley, our Van Racking, and Workshop Racking for ultimate stability and security during transit.
features
- 25.5 liters of space
- 5 days ice retention with commercial grade PU foam insulation and a freezer-style lid gasket
- IP65 approved for water and dust resistance
- Load capacity of 88 lbs.
- Integrated bottle opener and 2 lid can holders
- Compatible with ToughSystem® Carrier, Van Racking, and Workshop Racking systems using side handles
| Weight | 0.0 LB |
| EAN or UPC | 76174813333 |

