
- TOUGH SYSTEM 2.0 LARGE TOOL BOX
description
- Get one-handed operation with the ToughSystem® 2.0 Large Toolbox. It features patented auto-connect side latches, allowing for one hand operation. It also has 2-piece metal front latches for added durability when securing tools inside the box. This toolbox has 20% larger* storage capacity when used with DWST08165 and DWST08450 as part of a tower. The ToughSystem® 2.0 Toolbox is built for real jobsite conditions with high-impact protection**. It is IP65 rated for dust and water resistance and has a 110 lbs. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem® 2.0 Toolbox is backwards compatible with any ToughSystem® product.
features
- Patented auto-connect side latches
- 20% larger* storage capacity
- 2-piece metal front latches for added durability
- IP65 rated for dust and water resistance
- 110 lb. load capacity
- Removeable inner tray
- High-impact protection**
- Backwards compatible with any ToughSystem® product
Weight | 8.8 LB |
EAN or UPC | 76174832945 |
