Skip to content Skip to navigation menu
DeWaltDWS779

DWS779

12IN DOUBLE BEVEL SLIDE MITER SAW
Item #114084640
  • 12IN DOUBLE BEVEL SLIDE MITER SAW
DeWaltDWS779
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12IN DOUBLE BEVEL SLIDE MITER SAW

description

  • The DEWALT DWS779 sliding compound miter saw is precision at it's toughest, delivering accuracy and capacity for everyday jobsite use.. This miter saw is designed with a powerful 15-amp, 3800 RPM motor that delivers extended power and durability. Tall sliding fences support 7-1/2-in of crown nested and up to 2x14 dimensional lumbers at 90° and 2x10 at 45°. A cam lock miter handle with detent override delivers quick and accurate miter angles.

features

  • Powerful 15-amp, 3,800 RPM motor delivers extended power and durability
  • Exclusive back fence design cuts up to 2 x 16 dimensional lumber at 90 degrees and 2 x 12 at 45 degrees
  • Precise miter system and machined base support
  • Miter 60 degrees to the right and 50 degrees to the left
  • Dual horizontal steel rails with innovative clamping mechanism and linear ball bearings deliver an accurate, durable, and compact saw
  • Precise miter system and machined base fence support optimized durability and cutting accuracy
  • Oversized bevel scale makes bevel angle adjustments accurate and easy
  • Cam lock miter handle with detent override deliver quick and accurate miter angles
  • Innovative gearbox and belt-drive design increases vertical cutting capacity
Weight 68.0 LB
EAN or UPC 885911450706
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison