- 15AMP 12IN DB COMPOUND MITER SAW W/LIGHT
description
- The DWS716XPS 12-in double-bevel compound miter saw is powered by a 15 Amp motor that drives 3,800 rpm to deliver extended power and durability. Integrated Cutline™ LED work light system provides adjustment-free cut line indication for accuracy and visibility. This saw features a stainless steel miter detent plate with 14 positive stops and cam miter lock system that provides repeatable accuracy and durability with easy adjustments. Tall sliding fences support 6-1/2-in of base molding vertically and 6-5/8-in of crown molding vertically nested. High efficiency dust duct is concentrated at the point of cut for maximum collection. Lightweight design and built-in carry handle for portability.
features
- Stainless steel miter detent plate with 14 positive stops delivers repeatable accuracy and work site durability
- Tall sliding fences support crown molding up to 6-5/8-in nested and base molding up to 6-1/2-in vertically against fence
- Double-bevel design allows saw to bevel 0°-48° to the left and right with positive stops at 0°, 22.5°, 33.9°, and 45°
- 0°-50° Left and right miter capacity
- Cam lock miter handle with detent override delivers quick and accurate miter angles
- Integrated cutline™ LED work light system provides adjustment-free cut line indication for accuracy and visibility
- Includes DWS716XPS double-bevel compound miter saw, 12-in carbide tipped blade, wrench, dust bag and vertical clamp
- Backed by 3-year limited warranty
| Weight | 48.28 LB |
| EAN or UPC | 885911605373 |

