- 20V MAX 18G OFFSET SHEAR (TOOL ONLY)
description
- The DEWALT DCS496B is ideal for cutting sheet metal up to 18-ga. Offset blades and 360 swivel head allow for eas eof use in close quarters. DEWALT bare tools allow the users to inexpensively increase their tool box when they already have batteries and charger.
features
- Tool-free 360 swivel head which allows user to access tight quarters while maintaining comfort
- Offset shear design can easily turn and cut circles
- Offset shear design can easily cut through 18 gauge spiral duct seams
- LED work light illuminates surface
- Cordless shears allows user to take the tool to the workplace
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Weight | 4.15 LB |
| EAN or UPC | 885911428729 |

