
description
- The DCK283D2 20-volt MAX XR lithium ion brushless compact drill/driver and impact driver Combo kit has a powerful motor to deliver maximum runtime. Features a lightweight, compact design to fit in tight spaces. 3-mode LED light gives users visibility in dark spaces.
features
- 20-volt MAX 1/2-in drill/driver compact (6.9-in front to back), lightweight (3.4-lb) design fits into tight areas
- DCD791 features 3-mode LED with with 20 minute trigger release delay in spotlight mode providing increased visibility in dark or confined spaces
- 20-volt MAX 1/4-in impact driver compact (5.3-in front to back) design fits into tight areas
- DCF887 features 3 LED lights embedded in front of tool with 20 second trigger release delay providing increased visibility in dark or confined spaces
- DEWALT brushless motor delivers up to 57% more run-time over brushed
- XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
- Kit includes (1) DCD791 20V MAX drill/driver, (1) DCF887 20-volt MAX impact driver, (2) DCB203 20-volt MAX lithim ion 2.0-AH batteries, (2) belt hooks, charger and contractor bag
- Made in USA with global materials
Weight | 10.5 LB |
EAN or UPC | 885911425360 |
