- 1IN SDS HAMMER KIT W/DUST COLLECTION
description
- The DCH273P2DHO 20 V max XR brushless rotary hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and shocks active vibration control technology, this hammer is ideal when used in overhead applications. The DCH273P2DHO dust extraction system features a powerful built in motor for increased suction and high performance drilling. &tbsp
- the 2-second power-off delay ensures that dust extraction continues after drill is switched off. &tbsp
- featuring a durable clear high capacity dust box, replaceable dust nozzle, replaceable HEPA filter, and a quick release for easy attachment and disassembly. Benefiting the user with the ability to use carbide drill bit diameters up to 5/8, which allows users to drill overhead for 1/2 In. drivetrains.
features
- Brushless motor for extended runtime and durability
- Shocks- active vibration control significantly reduces vibration and increases user comfort and productivity, A perform and protect feature
- 2.1 Joules impact energy provides corded power without the cord
- Retractable utility hook for convenient hanging
- Outstanding power-to-weight ratio, results in superior productivity.
- Optimized ergonomic design provides exceptional overhead drilling experience.
- Powerful dust extraction system with built in motor for increased suction and high tool performance.
- 2-second power-off delay ensure dust extraction to continue after drill is switched off
- Replaceable dust nozzle
- Durable clear high capacity dust box
| Weight | 20.9 LB |
| EAN or UPC | 885911539814 |

