- 20V MAX COMPACT BRUSHLESS IMPACT DRIVER
description
- This 20V MAX* Compact Brushless Impact Driver is only 5.1 in. front to back, and features a high performance brushless motor that delivers 1700 in-lbs of torque and 3 LED lights to provide optimum illumination in dark spaces as you work. For increased comfort, the handle features an ergonomic design for balance and easier tool control along with a removable belt hook. Backed by a DEWALT 3-year limited warranty so you can buy with confidence. Battery and charger sold separately.
features
- Only 5.1 in. in length to fit in tight spaces
- 1700 in-lbs of torque delivering the power you need to get a majority of applications done
- Variable speed trigger allows for control and precision on delicate work surfaces
- DEWALT built brushless motor for efficient performance and runtime
- 3 bright LEDs for dimly lit workspaces
| Weight | 2.425 LB |
| EAN or UPC | 885911571173 |

