- 20V MAX CABLE CUTTING TOOL KIT
description
- The DEWALT Electrical Cable Cutting Tool (DCE150) is capable of cutting a full range of copper and aluminum cable up to 750-MCM Cu/1000 MCM Al. A hardened steel cutting blade provides long life, can be self-serviced, and is replaceable
- a convenience for working in the field. A bright LED light helps to illuminate the cutting area and inline forward/reverse switch offers quick and convenient one-handed operation. This tool also includes an attachment point and a shoulder strap for convenience when transporting around the jobsite.
features
- Cutting capacity: 750 MCM copper and 1000 MCM aluminum cable
- Easily replaceable cutting blade
- Padded shoulder strap with connection ring
- Bright LED light to help illuminate cutting surface
- Easily accessible forward/reverse switch
| Weight | 13.8 LB |
| EAN or UPC | 885911472722 |

