
- 20V MAX COMPACT BRSHLS HAMMER DRILL
description
- The DEWALT DCD778C2 20-Volt MAX Lithium Ion Brushless Compact Hammerdrill Kit is lightweight and compact for working in tight spaces for long periods of time. A high-speed transmission delivers 2 speed variations allowing users to choose the level of performance needed for various applications. Comfort grip adds balance and control for precision.
applications
- Include: drilling into concrete block, drilling into wood, drilling into metal, and fastening
features
- DEWALT brushless motor delivers more run time over brushed
- Compact (8-in front to back), lightweight design fits into tight areas
- Ergonomic comfort grip handle provides ideal balance and tool control
- Applications include: drilling into concrete block, drilling into wood, drilling into metal, and fastening
Weight | 5.8 LB |
EAN or UPC | 885911512664 |
