- 12V MAX OIL-RESISTANT 3AH BATTERY
description
- Built for work conditions involving regular use of oil, grease, or solvent, 12V MAX* Oil-Resistant Batteries are ideal for a broad range of jobs. The durable battery resists chemical corrosion with a glass-filled, nylon housing for long product life. Easily maneuver your workspace with the battery’s compact, lightweight construction and get the most out of your tool with 3.0Ah of power. Don’t worry about damaging this battery while you work, its non-marring, over-molded rubber base protects it from drops and impacts. Compatible with all DEWALT and Mac Tools 12V MAX* power tools and chargers, the highly efficient battery includes a 3-LED fuel gauge and is protected by a 2-year limited warranty.
features
- MOVE AROUND WORKSPACES WITH EASE with the battery’s compact and lightweight build
- EASILY VISIBILE STATE OF CHARGE with 3-LED fuel gauge indicator
- HIGH COMPATIBILITY: Versatile battery can be used with all DEWALT and Mac Tools 12V MAX* tools and chargers
- RESISTS DAMAGE FROM ENVIRONMENT: Recommended for work involving regular exposure to oils, grease, and solvent
| Weight | 0.0 LB |
| EAN or UPC | 885911729208 |

