- T27 Socket Size
- Standard Socket
- 3/8 in Socket Drive Size
description
- The Phillips Torx Socket has DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip.
features
- DirectTorque™ Technology
- Polished chrome vanadium finish
- Knurled control ring
- Hard stamped markings
| Material | Metal |
| Socket Size | T27 |
| Finish | Polished Chrome |
| Drive Size | 3/8 in |
| Socket Type | Standard |
| Weight | 0.12 LB |
| EAN or UPC | 76174768893 |

