Skip to content Skip to navigation menu
3/8 in Drive Polished Chrome Standard Socket

DWMT87144OSP

3/8 in Drive Polished Chrome Standard Socket
Item #117180288
  • T30 Socket Size
  • Standard Socket
  • 3/8 in Socket Drive Size
3/8 in Drive Polished Chrome Standard Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T30 Socket Size
  • Standard Socket
  • 3/8 in Socket Drive Size

description

  • The Phillips Torx Socket has DirectTorque™ technology to help prevent rounding of fasteners and to provide better grip.

features

  • DirectTorque™ Technology
  • Polished chrome vanadium finish
  • Knurled control ring
  • Hard stamped markings
Drive Size 3/8 in
Socket Size T30
Socket Type Standard
Material Metal
Finish Polished Chrome
Weight 0.12 LB
EAN or UPC 76174768855
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison