- 1 3/16 in Socket Size
- 6 Points
- Inch
- Impact Socket
- 3/4 in Socket Drive Size
description
- The 6 point 3/4 In. drive impact socket features knurled beauty rings to help reduce hand slippage. The product also features premium chrome vanadium steel for added strength and durability.
features
- Knurled beauty rings to help reduce hand slippage
- Premium chrome vanadium steel for added strength and durability
- 6 points
- 3/4 In. drive
| Socket Size | 1 3/16 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Length | 1.188 in |
| Drive Size | 3/4 in |
| Material | Chrome Vanadium Steel |
| Socket Type | Impact |
| Finish | Silver |
| Deep Well | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 76174751604 |

