- 15 Pieces
description
- DEWALT 15 piece accessory tool kit.
features
- Lockable stacking cases
- Durable transparent lid
- Removable internal tray
- Limited life time warranty
- Exceeds ANSI specifications
| No. of Pieces | 15 |
| Material | Chrome |
| Finish | Chrome |
| Weight | 5.3 LB |
| EAN or UPC | 76174738070 |

