- 3/8 in Drive Size
- 37 Pieces
- Inch/Metric
description
- This 37-Piece Socket & Ratchet Set includes a wide selection of sockets and socket accessories to help complete a variety of tasks. The set is sold inside the TOUGHSYSTEM 2.0 Shallow Tool Tray along with a molded insert and compatible lid for optimal storage and transportation. This set includes a durable 72-tooth ratchet with 5 degree arc swing for maneuverability in restricted areas. Full-polish chrome provides corrosion resistance and gives these tools a classic look.
features
- TOUGHSYSTEM 2.0 Shallow Tool Tray (1)
- Molded insert (1) and compatible lid (1)
- 72 tooth count ratchet providing a 5 degree arc swing for maneuverability in restricted areas
- Anti-slip driver handle provides maximum comfort
- Full-polish chrome for corrosion resistance
- Clear identification on sockets with hard stamped markings
| Material | Chrome |
| Finish | Full Polish Chrome |
| Socket Type | Standard |
| Inch/Metric | Inch/Metric |
| No. of Pieces | 37 |
| Weight | 10.01 LB |
| EAN or UPC | 885911803007 |

