
- 3 Pieces
- 1/32 In
- 2/32 In
- 3/32 in Set Includes
description
- The bi-material nail sets are comfortable and shock absorbent and feature flared grip to help protect your hand.
features
- Bi-material grip for comfort and shock absorption
- Flared grip helps to protect hand against glancing blows
- Solid steel core for direct energy transfer
- Color coded by tip size for easy identification
No. of Pieces | 3 |
Set Includes | 1/32 in, 2/32 in, 3/32 in |
Family Name | Bi-Material Nail Set |
Weight | 0.37 LB |
EAN or UPC | 76174580181 |
