Skip to content Skip to navigation menu
Chalk Reel

DWHT47373L

Chalk Reel
Item #117181317
  • 100 ft Length
  • 2 1/2 in Length
Chalk Reel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 ft Length
  • 2 1/2 in Length

description

  • DEWALT 3:1 chalk reel with blue chalk.

features

  • 1/4 Turn cap for a secure fit
  • 1 mm line for tight, clean marks
  • Ergonomic shape for secure grip and feel
  • Intergraded clutch for reduced line jams and smooth line release
Width 2 1/2 in
Length 100 ft
Weight 0.915 LB
EAN or UPC 76174473735
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison