- Red Color
description
- DEWALT chalk is a high-grade product for use with chalk line reels. The bottle stays in place on flat surfaces due to its oval shape. An attached easy pour pop-top makes refilling hassle free.
features
- High-grade chalk to be used with chalk line reels
- Oval-shaped bottle will not roll off of surface
- Tethered easy pouring pop-top spout cap
- Available: 8 oz and 5 lbs
- Available: blue, red, black, red permanent
| Color | Red |
| Weight | 0.65 LB |
| EAN or UPC | 76174470482 |

