
- 12 in Blade Length
description
- DEWALT 12 In. premium rafter square.
features
- Stamped-in contrasting color graduations for better readability
- Extra-thick extruded aluminum body holds up to heavy-duty use, ideal for use as saw guide
- Large base helps provide better grip on materials
- Scribe line notches for marking rip cuts
Blade Length | 12 in |
Material | Aluminum |
Weight | 1.33 LB |
EAN or UPC | 76174460322 |
