
- Forged Steel Blade Material
- 2 3/4 in Cutting Edge Length
- Aviation Snip
- Red
- Yellow
description
- The DEWALT Ergo Aviation snip was designed with a reduced handle span, providing lower level of muscle effort required while cutting tough materials. This tool is traditionally used for cutting aluminum, vinyl siding, screening, cardboard, leather, copper and 18 to 22-Gauge sheet metal. The snip's serrated cutting edge prevent materials from slipping during use and the slip-resistant, bi-material cushion grip ensures a firm, comfortable grip.
features
- 15% less muscle exertion, easier cutting
- More cuts, less effort
- Serrated blade, clean finish
- U.S. ergonomic performance certification
- Improved external latch design
- Flush hardware allows for smooth cuts
Snip Type | Aviation |
Blade Material | Forged Steel |
Family Name | Forged Steel Aviation Snip |
Weight | 3.28 LB |
EAN or UPC | 76174146769 |
