
- Snap-Off Blade
description
- The DEWALT 9 mm metal body snap knife has a durable, narrow body design for strength and maneuverability. Its metal body is designed to be rust-resistant, and also features a ribbed handle. Integrated blade snapper for safe and easy blade snapping.
features
- Rugged and durable design with a narrow body for improved accuracy, maneuverability and storage
- Heavy duty metal body is designed to be rust resistant
- 13 cutting points
- Blade automatically locks in place
- 4 in. ribbed handle for grip and control
Family Name | Snap-off Knife |
Color | Yellow/Black |
Blade Type | Snap-Off |
Weight | 0.16 LB |
EAN or UPC | 76174100372 |
