description
- DEWALT cutting wheel.
features
- Engineered to maximize runtime
- High performance ceramic grain stays sharp for fast, efficient cuts
- High density grain concentration for fast cutting and low heat build-up
- Manufactured by DEWALT
| RPM [Max] | 13300 rpm |
| Grain | Ceramic |
| Arbor | 7/8 in |
| Diameter | 4 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 885911488105 |

