Skip to content Skip to navigation menu
Drill Tap Set

DWADTQTR5SET

Drill Tap Set
Item #117181564
  • Drill Tap Set
Drill Tap Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Tap Set

description

  • Impact Ready® 5pc Drill Tap Set 1/4-in Capacity features a 1/4-in hex shank for use in impact drivers. This item allows you to drill, tap, and countersink all in one step
  • capable of working with up to 1/4-in thick material capacity. Commonly used by Elevator Installers, Mechanicals, Electricians, Glaziers. Includes: (1) 8-32 UNC, (1) 10-24 UNC, (1) 10-32 UNF, (1) 12-24 UNC, (1) 1/4-in-20 UNC.

features

  • Drills and Taps Hole in One Application
  • Deburr and Countersink in one Step
  • Hex Shank
  • Designed for Impact Drivers
  • Speed tip
  • drills material quickly
  • Features a 1/4-in hex shank for use in impact drivers
  • Drill, tap, and countersink all in one step
  • Up to 1/4-in thick material capacity
Weight 0.12 LB
EAN or UPC 885911482783
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison