- 1/4 in Deapth Of Cut
description
- Equipped with heavy-duty carbide teeth for long life and ejection springs for easy plug removal, the DEWALT features 3 hole saws for a range of metal-cutting applications. A raised shoulder helps to prevent breakthroughs. An optimized tooth design delivers fast drilling speeds for helps to increased efficiency.
features
- Carbide teeth for long life in material
- Ejection spring for easy plug ejection
- Raised shoulder helps prevent break through
- Optimized tooth design for fast drilling speed
- Optimized pilot bit for long life in metal
| No. of Hole Saws | 3 |
| No. of Pieces | 3 |
| Tooth Material | Steel |
| Arbor Design | Built-in |
| Impact Rated | No |
| Cutting Depth | 1/4 in |
| Saw Size Range | 7/8 in to 1 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 885911426541 |

