- 0.045 in Thickness
description
- The DEWALT XP™ ceramic mini hub cutting wheels feature a mini hub design, allowing for more wheel use vs. standard hub design. Now available in type 1 and type 27, for a wide range of metal cutting applications. The wheels are made of a high-performance, high-concentration ceramic grain for long life and aggressive material removal.
features
- High performance grain for long life in tough applications
- High grain concentration for smooth, aggressive cutting
- Ease of use: 5/8 In. to 11 hub allows for easier wheel changes
- Manufactured by DEWALT
| Arbor | 5/8-11 in |
| Grain | Ceramic |
| Thickness | 0.045 in |
| Weight | 0.198 LB |
| EAN or UPC | 885911527309 |

