- 0.04 in Thickness
description
- DEWALT cut-off wheel.
features
- Diameter: 4-1/2 In.
- Arbor size: 7/8 In.
- Manufactured by DEWALT
- Type 27
| Thickness | 0.04 in |
| Diameter | 4 1/2 in |
| RPM [Max] | 13300 RPM |
| Weight | 0.079 LB |
| EAN or UPC | 885911480703 |
| Thickness | 0.04 in |
| Diameter | 4 1/2 in |
| RPM [Max] | 13300 RPM |
| Weight | 0.079 LB |
| EAN or UPC | 885911480703 |