Skip to content Skip to navigation menu
Drill Bit

DWA56124

Drill Bit
Item #117181767
  • Drill Bit
Drill Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drill Bit

description

  • With a carbide split-point tip and aggressive flute angles, DEWALT multiple-material drill bits deliver the power to easily drill through a range of materials without the need to change bits. A no-spin shank helps to increase efficiency by eliminating bit slippage.

features

  • Carbide split point tip for maximum sharpness
  • Aggressive flute angles for faster drilling speed
  • No spin shank eliminates bit slippage
  • Manufactured by DEWALT
Brand Name Dewalt
Length 4 1/2 in
Weight 0.046 LB
EAN or UPC 885911279123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison