- 14 in Blade Dia.
- 5,400 rpm [MAX]
description
- The DEWALT 14-in segmented diamond circular saw blade is designed for both wet and dry cuts. It’s ideal for use with tough materials like brick, cinder block, and ceramic. It’s a great addition to your tool box when you need a blade that’s compatible with bench top and stationary saws as well as with tile and cut-off saws. This circular saw blade features a thin kerf, making your framing and finish cutting jobs run smoother and cleaner. The blade does all the work and exerts majority of the force
- all you have to do is guide it. Shop this 14-in circular saw blade and other DEWALT products today.
features
- Extended performance diamond matrix for long-life and enhanced material cutting
- Segmented rim blades are laser-welded with heat-treated steel bodies which provide durability and long-life
- Large diamond segments with cobalt is ideal for use across various product applications
- For dry cutting concrete, stone and brick
| Arbor Size | 1 in |
| RPM [Max] | 5,400 rpm |
| Max. Cutting Depth | 4 5/8 in |
| Diamond Knockout | No |
| Blade Dia. | 14 in |
| Brand Name | BLACK & DECKER-TOOLS & ACCESSORIES |
| Arbor Shape | Round |
| Family Name | GP Blade |
| Weight | 0.0 LB |
| EAN or UPC | 885911360500 |

