
DeWalt
DWA1PH2IR5
Phillips® No. 2 IMPACT READY® Screwlock™ FlexTorq™ Bit
Item #111166894


-
Pre-Packed Quantities
- #2 Phillips 1" Bit Tip - IMPACT READY
description
- DEWALT 1 In. phillips no. 2 impact ready 5 pack.
features
- Impact ready bits with flextime have increased durability for long life
- CNC machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2 In. bits flex up to 15° to reduce breakage
- Part of 10X magnetic screw lock system for fastener retention which minimizes drops and reduces wobbling
Tip Type | Phillips®, Drill Bit |
Tip Size | 1 in |
Length | 1 in |
Weight | 0.056 LB |
EAN or UPC | 885911344531 |
-
Pre-Packed Quantities
