- Heavy-Duty 5-3/8" (136mm) 18V Cordless Trim Saw Kit
features
- Lightweight, compact design for use in confined work areas
- 50° bevel provides additional capacity for specialty applications
- Motor with fan cooling delivers maximum power and durability
- Rip fence adds accuracy and consistency to cut line
- Replaceable brushes for longer motor life
- Spindle lock for easy blade changes
includes
- One hour charger
- 18 V battery
- 16-tooth carbide saw blade
- Rip fence
- Blade wrench
- Heavy-duty kit box
| Family Name | Heavy-Duty 5-3/8" (136mm) 18V Cordless Trim Saw Kit |
| Arbor Hole | 3/8 in |
| Cordless | Yes |
| Depth of Cut @ 45° | 1 1/8 in |
| Depth of Cut @ 90° | 1 5/8 in |
| Blade Dia. | 5 3/8 in |
| Voltage Rating | 18 |
| Tool Wt. | 7.6 lb |
| RPM [Max] | 3500 rpm |
| Weight | 15.3 LB |
| EAN or UPC | 28875109369 |

