Skip to content Skip to navigation menu
Cordless Construction Saw Blades

DW9158

Cordless Construction Saw Blades
Item #101448993
  • Cordless Construction Saw Blades
  • 6 1/2" Blade Diameter
  • Number of Teeth 18/24
  • 5/8" Arbor Hole Size
Cordless Construction Saw Blades
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordless Construction Saw Blades
  • 6 1/2" Blade Diameter
  • Number of Teeth 18/24
  • 5/8" Arbor Hole Size

features

  • Ultra-thin kerf blade for fast cutting
  • Anti-stick rim reduces friction and gum-up
Type Combo Pack
Grind ATB
Tooth Angle 20 °
Arbor Hole Size 5/8 in
No. of Teeth 3/4
Blade Dia. 6 1/2 in
Kerf 0.059 in
Weight 1.25 LB
EAN or UPC 28877311043
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison