- Battery Pack
- 7.2 Volts
features
- 10% lighter than standard batteries
- 15% smaller than standard batteries
- Powers the DeWalt® line of 7.2 V tools allowing users to run multiple tools off of the same battery pack
- 90-day money back guarantee
- One-year free service contract
- Three-year limited warranty
| Battery Capacity (Amp-Hrs) | 1.7 |
| Type | Battery |
| Voltage Rating | 7.2 V |
| Weight | 0.75 LB |
| EAN or UPC | 28877312835 |

