- Metal & Stainless Cutting & Grinding Wheel
- 5" Diameter
- 1/8" Thickness
- 5/8"-11 Arbor Diameter
- Z24R Grit
description
- DeWalt XP grinding wheel. Extended performance cutting and grinding of ferrous metals and stainless steel. Extended performance weld blending and edge grinding. Pipe beveling and root grinding.
features
- Premium tough Zirconia grain for extended life and material removal
- High grain concentration ensures aggressive grinding action and smoother running wheels
- Proprietary wheel design for durable long life wheels
- 3 full sheets of fiberglass for added durability and safety
| Arbor Diameter | 5/8 in |
| Manufacturer Name | DeWalt® |
| RPM | 12200 rpm |
| Grit | Z24R |
| Abrasive Material | Zirconia |
| Applicable Materials | Metal Stainless |
| Thickness | 0.125 in |
| Dia. | 5 in |
| Type | Metal & Stainless Cutting & Grinding |
| Weight | 0.4 LB |
| EAN or UPC | 28877441955 |

