- Metal Cutting & Notching Wheel
- 7" Diameter
- 3/32" Thickness
- 5/8"-11 Arbor Diameter
- A24R Grit
description
- DeWalt metal notching wheel. Heavy-duty cutting and notching of ferrous metal (steel, carbon pipe, etc). Tack weld removal. Pipe notching.
features
- High performance aluminum oxide grain for long life and fast cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
| Dia. | 7 in |
| Grit | A24R |
| Arbor Diameter | 5/8 in |
| Applicable Materials | Metal |
| Thickness | 0.09375 in |
| Type | Metal Cutting & Notching |
| Abrasive Material | Aluminum Oxide |
| Manufacturer Name | DeWalt® |
| RPM | 8700 rpm |
| Weight | 0.6 LB |
| EAN or UPC | 28877441689 |

