- Metal Cutting & Notching Wheel
- 5" Diameter
- 3/32" Thickness
- 5/8"-11 Arbor Diameter
- A24R Grit
description
- DeWalt metal notching wheel. Heavy-duty cutting and notching of ferrous metal (steel, carbon pipe, ect.). Tack weld removal. Pipe notching.
features
- High performance aluminum oxide grain for long life and fast cutting
- High grain concentration for aggressive cutting action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 2 full sheets of fiberglass for durability and safety
| RPM | 12200 rpm |
| Thickness | 0.09375 in |
| Dia. | 5 in |
| Type | Metal Cutting & Notching |
| Arbor Diameter | 5/8 in |
| Abrasive Material | Aluminum Oxide |
| Grit | A24R |
| Applicable Materials | Metal |
| Manufacturer Name | DeWalt® |
| Weight | 0.31 LB |
| EAN or UPC | 28877441641 |

