- Metal Cutting & Grinding Wheel
- 5" Diameter
- 1/8" Thickness
- 7/8" Arbor Diameter
- A24R Grit
description
- Crafted from high-performance aluminum oxide grain for durability and optimal material removal, DEWALT type 27 HP metal grinding wheels grind and shape a variety of metals and non-ferrous materials. High grain concentration for aggressive grinding action and smooth-running wheels.
features
- Independently certified to meet applicable standards
- High performance aluminum oxide grain for long life and high material removal
- High grain concentration for aggressive grinding action and smoother running wheels
- Proprietary material mix ensures durable long life wheels
- 3 full sheets of fiberglass for durability and safety
| Type | Metal Cutting & Grinding |
| Manufacturer Name | DeWalt® |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Metal |
| Thickness | 0.125 in |
| Dia. | 5 in |
| Abrasive Material | Aluminum Oxide |
| Grit | A24R |
| RPM | 12200 rpm |
| Weight | 0.248 LB |
| EAN or UPC | 28877379852 |

