- Aluminum Grinding Wheel
- 4 1/2" Diameter
- 1/4" Thickness
- 7/8" Arbor Diameter
- A30N Grit
description
- Aluminum oxide grain combination for long wheel life in aluminum and other soft metals. Unique soft bond for fast material removal without loading. 3 full sheets of glass in every wheel for added durability and safety. Grinding aluminum and other non-ferrous material without loading.
features
- Grinding aluminum and other non-ferrous material without loading
- Unique soft bond for fast material removal without loading
- 3 full sheets of glass in every wheel for added durability and safety
- Aluminum oxide grain combination for long wheel life in aluminum and other soft metals
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Grit | A30N |
| Type | Aluminum Grinding |
| RPM | 13300 rpm |
| Applicable Materials | Aluminum |
| Thickness | 0.25 in |
| Abrasive Material | Aluminum Oxide |
| Manufacturer Name | DeWalt® |
| Weight | 0.32 LB |
| EAN or UPC | 28877321684 |

