- Extended Performance Flap Discs
- Z60 Grit
- 4 1/2" Wheel Diameter
description
- Get the removal rate of a grinding wheel with finish of a fiber resin disc with DEWALT type 27 XP flap discs. Heavy-duty Zirconia grit removes material 3 times fast than fiber resin metal sanding discs. A premium abrasive cloth lasts 15 times long than fiber resin metal sanding discs.
features
- Extended performance flap design lasts 2.5 x longer than std flap discs
- Premium Zirconia cloth provides aggressive grinding action 40% faster than std flap discs
- Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
- Manufactured by DEWALT
| Arbor Diameter | 7/8 in |
| Body Material | Zirconia Cloth |
| Grit | Z60 |
| Dia. | 4.5 in |
| Weight | 0.231 LB |

