Skip to content Skip to navigation menu
Cut-Out Tool

DW660

Cut-Out Tool
Item #101395615
  • Heavy-Duty Cut-Out Tool
Cut-Out Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy-Duty Cut-Out Tool

description

  • The DW660 Cut-Out Tool has a powerful 5.0 Amp, 30,000 rpm motor with a slim design and durable construction. Features fast and tool-free bit changing and easy operation with the turn-on/bump-off switch.

features

  • Tool-free bit change for fast and easy bit changing without a wrench
  • Turn-on/bump-off switch allows users to easily shut tool off
  • 5.0 Amp, 30,000 rpm motor provides more cutting power
  • Slim body design for less fatigue over prolonged use
Voltage Rating N/A
Collet Size 1/8 in
Weight 3.4 LB
EAN or UPC 28875216609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison