Skip to content Skip to navigation menu
Carbide Core Bit

DW5911

Carbide Core Bit
Item #104099068
  • 7" SDS Max Two Piece Carbide Core Bit Shank
Carbide Core Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7" SDS Max Two Piece Carbide Core Bit Shank

description

  • Tungsten carbide teeth for maximum durability. Hardened steel body for increased durability. Alternating tooth design delivers increased durability and quicker centering. Low friction core body provides faster drilling.

features

  • Tungsten carbide teeth for maximum durability
  • Hardened steel body for increased durability
  • Alternating tooth design delivers increased durability and quicker centering
  • Low friction core body provides faster drilling
Weight 0.971 LB
EAN or UPC 28874059115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison