- Asphalt Cutter
- Spline Bit
- 16" Overall Length
- Straight Head
| Bit Type | Spline |
| Length | 16 in |
| Head Type | Chisel |
| Manufacturer Name | DeWalt� |
| Head Size | 3/4 in |
| Type | Asphalt Cutter |
| Head Shape | Straight |
| Weight | 5.75 LB |
| EAN or UPC | 28877362311 |
| Bit Type | Spline |
| Length | 16 in |
| Head Type | Chisel |
| Manufacturer Name | DeWalt� |
| Head Size | 3/4 in |
| Type | Asphalt Cutter |
| Head Shape | Straight |
| Weight | 5.75 LB |
| EAN or UPC | 28877362311 |