- Masonry Drill Bit
- 3/4" Diameter
- 17" Working Length
- 22" Overall Length
- Spline Shank
description
- Rock carbide tip maximizes carbide surface contact for longer bit life. U-flute cleans debris out for fast, efficient drilling. Open head design channels dust into flutes for quicker drilling. Manufactured by DEWALT.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
- Manufactured by DEWALT
| Dia. | 0.75 in |
| Head Type | 2-Cutter |
| Working Length | 17 in |
| Overall Length | 22 in |
| Bit Type | Spline Shank |
| Manufacturer Name | DeWalt® |
| Weight | 1.8 LB |
| EAN or UPC | 28874057166 |

