- Masonry Drill Bit
- 3/4" Diameter
- 11" Working Length
- 16" Overall Length
- Spline Shank
description
- Rock carbide tip maximizes carbide surface contact for longer bit life. U-flute cleans debris out for fast, efficient drilling. Open head design channels dust into flutes for quicker drilling. For use with all brands of spline rotary hammers.
features
- Rock carbide tip maximizes carbide surface contact for longer bit life
- U-flute cleans debris out for fast, efficient drilling
- Open head design channels dust into flutes for quicker drilling
- For use with all brands of spline rotary hammers
| Dia. | 0.75 in |
| Overall Length | 16 in |
| Bit Type | Spline Shank, SDS-Max |
| Head Type | 2-Cutter |
| Manufacturer Name | DeWalt® |
| Working Length | 11 in |
| Weight | 1.45 LB |
| EAN or UPC | 28874057159 |

